Stack Light Accessories
Related Products
Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall FullLight Strobe Technology Low current draw 15/30/75/17 candela output Select non-coded (default), temporal, or coded (single-stroke) chime operation Single microprocessor controls both chime and strobe Select high (default) or low dB chime output No visible mounting screws The Genesis line of signals are the smallest, most compact audible-visual signaling devices in the world. Genesis chimes and chime strobes blend with any decor and feature textured housings in neutral white or ...
The Edwards 105XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a heavy duty reliable UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure that is UL Listed for Marine use and can be panel or conduit mounted. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate. XTRA-SAFETM Technology enables status indication for those who are color blind 24V DC Red/Blue/Amber Three mounting bases: 3/4" pipe mount attachment outlet box attachment or ...
Weatherproof Snap-on high impact plastic base Optically designed fresnel lens Immune to shock and vibration The Edwards 96B Series AdaptaBeacon Light Duty strobe lights are low profile units that are designed for light duty applications in industrial commercial and institutional applications where short term intermittent visual signaling is required. A series of complementing fresnels cause the dome to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on-time" thus improving viewer perception. Beam distance is increased with external fresnel ...
Features: 6", 8" and 7" gong sizes Low power drain for efficient operation over long wire runs Adjustment free self compensating plunger Corrosion resistant The Edwards hazardous location fire bell is the finest heavy duty hazardous location bell available today. Delivers a distinctive, clear ring that is free of mechanical clatter. Vibrating bells produce a long, continuous ringing sound. Striker continues to rapidly strike the gong as long as current is applied. The bell has been designed for indoor applications requiring supervision of signaling circuit field wiring but may be used for ...
Weatherproof Light intensifying reflector 75 revolutions per minute Bayonet lamp socket for easy replacement Cast base can be utilized as junction box May be mounted vertically facing up or down in 3 ways Direct Surface 4" (102mm) octagon box 1/2" (13mm) NPT conduit Rotating signal designed to provide maximum brilliance and long term durability with minimum maintenance. The polycarbonate dome allows for easy cleaning. May be mounted in any orientation. For direct mounting applications unit is supplied complete with gasket and rubber expansion plugs. For weatherproof installation unit must ...