Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186300

MPN #: SUPMX-71938-D

Laguna 19-38 Drum Sander with Open Stand, 15A, 1-3/4HP, 110V

Product Description
Perfect for the small shop or woodworking enthusiast, the SuperMax® 19-38 Drum Sander reduces the tedium of hand sanding, speeds up the sanding process, and produces more consistent results! The 19-38 features INTELLISAND™ technology, which prevents surface burns and gouges by automatically controlling the conveyor speed based on load.

Features:
  • Simple alignment feature Just one nut will adjust the conveyor to parallel the sanding head, making aligning the conveyor to the sanding head fast and easy
  • Indexed alignment setting Has an indexed alignment setting for narrow and wide stock. When sanding stock wider than 19", the index lever will properly adjust the conveyor for flawless wide sanding
  • Easy height adjustments A thrust bearing below the handle and a nut positioned above prevents the drum from moving out of the set position while sanding. No backlash or slop in the height adjustment mechanism allowing easier and smoother height adjustments
  • Extra-wide conveyor to properly support stock over 19" wide. The conveyor table is 22" wide to add support to the work piece
  • Drum will never go "out of alignment" The drum carriage is bolted to the base, preventing any movement or alignment issues
  • INTELLISAND™ Technology: Automatically adjusts conveyor speed based on load
    • Prevents gouging, damaging or burning stock
    • Provides consistent finish even with varying grain pattern and density
    • Greatly increases abrasive planing and dimensioning speed
  • Flatness Guarantee: Precision-flattened steel conveyor bed reinforced with four steel cross sections for no "flex" in conveyor, guaranteeing flatness to less than .010" across the width of the sander
  • Abrasive conveyor belt offers the best grip for raw wood, giving you the ability to accommodate stock that is much shorter or thinner
  • Patented Abrasive Attachment System effectively tensions the abrasive wraps, preventing loose abrasive and overlap
  • Easiest access to abrasive fastening system of any drum sander! Extra wide space to access fasteners to eliminate need for special tools
  • Self-cooling drum prevents overheating and extends abrasive life
  • Tension rollers are adjustable in height and hold down pressure, eliminating snipe
  • Excellent dust extraction as dust cover is formed to shape of drum Metal, not plastic, is formed to maximize air flow and dust extraction
  • Heavy-duty cast iron construction for strength, rigidity and reduced vibration
Specs:
  • Maximum Width (in): 38" (two passes)
  • Minimum Length (in): 5-1/2"
Machine Specs:
  • Dimensions (H x W x D): 24" x 40" x 24"
  • Brush Speed: AC Inverter, infinitely variable, 200-1000 RPM
  • Drum Speed: 1740 RPM
  • Dust Hood: 1 – 4" Vacuum port, min. 600 CFM Recommended
  • Conveyor Motor: 43lbs torque, direct drive D.C. motor, ranged variable 0-10 FPM
  • Maximum Thickness (in): 4" (Varies With Application)
  • Minimum Thickness (in): 1/32"
  • Drive Motor (TEFC): 1-3/4"
  • Power Requirements: 110V 15 Amp
  • Net Weight: 264 lbs.


PRICE
$2,599.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-1/2
Width26-3/8 in
Height51 in
Max Board Thickness4 in
Dust Port Outside Diameter4 in
Drum Length19 in
Min Board Thickness1/32 in
Drum Diameter5 in
Max Board Width38 in
Min Board Length5-1/2 in

Product Details

TypeDrum Sander
Dust Collection Mininum CFM Required600 CFM
Prewired Voltage110 V
Amperage15 A
Drum Speed1740 rpm
StyleOpen Stand
Voltage110 V
Phase1
Manufacturers Part NumberSUPMX-71938-D
Motor Horsepower1-3/4 HP
Number of Sanding Drums1
BrandLaguna

Warranty

Warranty2 yr