- Robust 2HP, 1750rpmmotor directly coupled to the 20" grinding disc.
- Reversing switch – the grinding disc can be used both clockwise and counter-clockwise.
- Foot Brake – Stops the disc in a few seconds vs a few minutes. Prevents having to waste material to stop the disc faster.
- 4" dust collection port.
- Gas cylinder for easy table lift assist.
- Miter gauge included
- Tilting table – 45° down 15° up
- Includes Disc Brake, Miter Gauge, And Gas Cylinder Table Lift Support
- Swing away disc guard
- 220 volt single phase
- We typically keep this 20" disc grinder and itsparts in stockfor fast deliveries.
- Covered by a1-year parts warranty.
- You can count onlifetime technical support by phone.
Baileigh Industrial Heavy Duty Disc Grinder, 2 HP, Single Phase, 220V, DG-500HD
Write a Review
|
Questions & Answers (0)
Product Description
Based off of the popular DG-500, the DG-500HD takes grinding to a whole new level. Perfect for those shops that use their grinders for production. This industrial disc grinder comes with many features not found in other comparable machines.
PRICE
$3,899.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 50 in |
| Disc Table Size (W x L) | 25-1/2 X 14-1/2 in |
| Disc Diameter | 20 in |
| Dust Port Diameter | 2 in |
Product Details
| Type | Disc Sander |
| Disc Table Tilt Degrees | 45 ° |
| Amperage | 15 A |
| Hertz | 60 Hz |
| Motor Voltage | 220 V |
| Voltage | 220 V |
| Disc Speed | 1100 rpm |
| Phase | 1 |
| Belt Speed | 1750 RPM SFPM |
| Manufacturers Part Number | BA9-1019164 |
| Motor Horsepower | 2 HP |
| Brand | Baileigh Industrial |