Palmgren's Bench Grinders Are Designed And Built With High-Quality Motors For Heavy Duty Use And Long Duty Cycles. Our Stated Horsepower Is Actual Sustained Horsepower Under 100% Loads With Less Than 1% Loss From Stated Rpm'S At The Same 100% Loads. Designed To Do More, A Palmgren Bench Grinder Provides You With 4 To 7 Times Longer Duty Cycles Under Load And 8 Times Less Speed Degradation Than Any Other Competitor.
Palmgren 9682101 Bench Grinder W/Wheel Guards & Dust Collection Ports , 10" Wheel Dia
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$579.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Height | 16 in |
| Wheel Diameter | 10 in |
| Arbor Hole | 1 |
| Size | 10 in |
| Wheels C to C | 20 |
Product Details
| Dust Collection | Yes |
| Horsepower | 1 HP |
| Amperage | 10, 5 A |
| No Load Speed | 1,725 RPM |
| Voltage | 115, 230 V |
| Phase | 1 |
| Description | Bench Grinder |
| Manufacturers Part Number | 9682101 |
| Wheel Face | 1 |
| Brand | Palmgren |
Compliance & Certifications
| Certifications | CSA Approved and OSHA Compliant |