Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1013518

MPN #: JT9-414615

Jet JT9-414615 BG-379-3 3W X 79L Belt Grinder, 4 HP, 220V, 3-Phase

Product Description

Perhaps the thing operators notice first when putting the JET BG-379 through its paces is how safe and easy it is to use, even when grinding larger pieces along the entire length of the belt. Pivoting belt assembly and hinged top cover, advanced belt tracking, vented and fixed front wheel and the JET exclusive Spark Arrester allow broad use of this JET Bench Grinder. Power and precision you can count on; backed by the industry-leading Two Year Warranty.

Features:
  • Pivots up and down on base for easy and safe work height adjustments
  • Hinged top cover opens for access to grind large pieces using the entire length of the belt
  • Advanced belt tracking with vented front wheel fixed in place for rigidity when grinding on the wheel radius
  • Sturdy enclosed base
  • Fully assembled for immediate use
  • Locking handle for top cover
  • 3 Round connector and hose clamp for ease of mounting to a metalworking dust collection system
  • JET exclusive Spark Arrester to prevent sparks from flying while using the full length of the belt
  • 3 extra Belts included


PRICE
$3,105.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Belt Size (L x W)79 x 3 in
Size3 x 79 in

Product Details

Horsepower4 HP
Amperage15.6, 8.5 A
No Load Speed6600 SFPM
Belt SFPM6600
Voltage220 V
Phase3
Belt Speed6600 SFPM
DescriptionBelt Grinder
Manufacturers Part NumberJT9-414615
BrandJET

Warranty

Warranty2 yr