Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055490

MPN #: BA9-1227898

Baileigh Industrial 10" Industrial Bench Top Buffer/Polisher, Single Phase, 115V, IB-10

Product Description
The IB-10buffer/polisheris a great machine for home or production work. This 1-1/2hp powerhouse has all of the features that a shop could want at a great price.
  • 10" buffer runs on 115 volts single-phase power and will work just about anywhere.
  • CSA listed and approved
  • Accepts 10" x 1" x 1" buffing wheels
  • Turns at 1,800 rpm.
  • Fully sealed ball bearingsprevent machine breakdowns.
  • 2 extra pairs of flange washersincluded.
  • Comes standard with adjustable spiral and half spriral wheels.
  • Solid cast structure ensures rigidity and vibration reduction.
  • For the safety of the operator, anLED work light is included.
  • Baileigh backs this 10" polisher with a 1-year warranty and lifetime technical support from our knowledgeable team.


PRICE
$765.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Size10 in

Product Details

Horsepower1 HP
Voltage115 V
Phase1
DescriptionBench Top Buffer
Manufacturers Part NumberBA9-1227898
No Load Speed1,800 RPM
BrandBaileigh Industrial