Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dake

Model # :WBB1122302

MPN #: 972210

Dake 972210 F-10 Floor 10-ton Manual H-frame Press

Product Description
Utility H-Frame Press

The power of hydraulic pressure in a compact design.

Features:
  • Fast, efficient single speed hand pump with adjustable mounting for maximum ergonomic operation
  • Large diameter, single acting polished piston with internal spring return to eliminate external pinch points
  • Convenient top mounted gauge reads in tons and psi to monitor pressure
  • The hydraulic pressing cylinder can be relocated right or left of center for unusual work pieces
  • Table can be adjusted for maximum or minimum vertical opening to accommodate a variety of work pieces and to minimize required ram travel
Includes:
  • Combination table plates
  • V-blocks
  • Flat ram nose
  • Step reduced ram nose
PRICE
$899.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Largest Arbor6 in
Ram Size3 in
Max Diameter Work0-4 in
Throat38 in

Product Details

TypeHydraulic
Manufacturers Part Number972210
BrandDake
Max Pressure10 Tons psi
Leverage Ratio16-3/4