Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169419

MPN #: BA9-1007078

Baileigh Industrial® SH-120250-HD Heavy Duty Hydraulic Shear, 120"L, 15 HP, 3PH, 220V

Product Description
Unleash the power of precision cutting with the Baileigh® SH-120250-HD Hydraulic Plate Shear, engineered for high-volume, heavy-duty metal fabrication. Designed to tackle the toughest jobs in the industry, this robust machine is a cornerstone for those who demand uncompromising quality and durability.

Exceptional Cutting Capability:With a formidable 120-inch cutting length and capacity to shear through materials up to 250mm thick, the SH-120250-HD handles a wide range of metals with ease, ensuring smooth, precise cuts every time.

Hydraulic Precision: Powered by an advanced hydraulic system, this plate shear delivers consistent, accurate cuts. The system's fine-tuned control maximizes efficiency and minimizes waste, making it ideal for both high-production environments and custom projects.

Durable Construction: Built to last, the SH-120250-HD features a heavy-duty, all-steel frame that resists deflection, maintaining cutting accuracy over years of intensive use. Its robust construction ensures operational stability and extends the machine's lifespan.

User-Friendly Controls: Equipped with a programmable logic controller (PLC) and an easy-to-use touchscreen interface, the machine offers precise control over cutting parameters. This user-friendly setup simplifies operation, reduces setup time, and increases productivity.

Safety Features: Safety is paramount with the SH-120250-HD. It comes equipped with full-length finger guards, emergency stop functions, and a hold-down system that secures the material during cutting, protecting the operator and enhancing the precision of the cut.

Support and Warranty: Backed by Baileigh Industrial®'s renowned customer service and support, the SH-120250-HD hydraulic plate shear includes a comprehensive warranty and access to a vast network of replacement parts and service technicians.

Applications:Ideal for manufacturing plants, metal fabrication shops, and construction companies, the SH-120250-HD excels in a variety of applications, from automotive and aerospace components to industrial machinery and structural steel.

Elevate Your Cutting Operations:Choose the Baileigh® SH-120250-HD for unmatched reliability, precision, and performance. Whether you're executing intricate custom work or powering through high-volume production, this hydraulic plate shear is the solution you need to achieve flawless results and elevate your cutting operations to the next level.

Features:
  • 120" length for up to 10-foot sheets with a maximum capacity of ¼"-thick mild steel
  • 15 hp motor runs on 220-volt 3-phase power
  • Uses only the best components, like Schneider electrical parts, Rexroth hydraulics, and NOK seals from Japan
  • Hydraulics are in the front for simple fluid changes. Just lift the panels using the convenient handles
  • Squaring arms support the material and keep it square to the blade
  • Roller infeed tables, mounted on the front, help you load heavy materials
  • Fully programmable back gauge is accurate to =/- .01mm with an internal memory that can hold up to 100 programs
  • Adjustable blade gap prevents crimping or folding. Just turn the handwheel
  • You can adjust the raked angle for your material thickness to minimize burr and reduce strain on the hydraulics. Press a button, then pull the lever until the light goes on
  • Fully welded and integrated steel plate frame eliminates vibrations and stress on the cutting process and comes standard with shadow line positioner for accurate material placement


PRICE
$71,789.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Capacity120IN in

Product Details

TypeHydraulic Shear
Motor Voltage220 V
MaterialSteel
Phase3
Manufacturers Part NumberBA9-1007078
Motor Horsepower15 HP
BrandBaileigh Industrial