Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169457

MPN #: BA9-1007085

Baileigh Industrial® SH-120500-HD Heavy Duty Hydraulic Shear, 120"L, 20 HP, 3PH, 220V

Product Description
Weighing over 23,000 lbs. with a massive steel frame, this Hydraulic Shear will perform day in and day out for years. The NC controller lets you easily program the backgauge.

Covered by a 1-year parts warranty. Includes lifetime technical support from our team of reps, all with hands-on metalworking experience.

Features:
  • Maximum capacity of ½"-thick mild steel and produces 9 strokes per minute 20 hp motor runs on 220-volt 3-phase power with a 120" length for up to 10-foot sheets
  • Uses only the best components, like Schneider electrical parts, Rexroth hydraulics, and NOK seals from Japan
  • Hydraulics are in the front for simple fluid changes - Just lift the panels using the convenient handles
  • Squaring arms support the material and keep it square to the blade while the adjustable blade gap prevents crimping or folding - Just turn the handwheel
  • Roller infeed tables, mounted on the front, help you load heavy materials
  • Fully programmable back gauge is accurate to =/- .01mm and internal memory can hold up to 100 programs
  • You can adjust the raked angle for your material thickness to minimize burr and reduce strain on the hydraulics - Press a button, then pull the lever until the light goes on
  • Comes standard with shadow line positioner for accurate material placement
  • Fully welded and integrated steel plate frame eliminates vibrations and stress on the cutting process


PRICE
$104,209.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight23750
Cutting Capacity1/2IN in

Product Details

TypeHydraulic Shear
Motor Voltage220 V
MaterialSteel/Metal
Phase3
Manufacturers Part NumberBA9-1007085
Motor Horsepower20 HP
BrandBaileigh Industrial