Equipto 976S08 Catwalk, 72" High Unit, Walkway 96" x 48"
Write a Review
|
Questions & Answers (0)
Product Description
Catwalk, 72" high unit; walkway 96" by 48" 42" high safety railing and 4" high kickplates; 63.5" vertical clearance.
PRICE
$4,099.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 ft |
| Depth | 8 ft |
| Height | 6 ft 2 in |
| Weight | 553.8 lbs |
| Clearance Height | 5 ft 4 in ft |
| Vertical Clearance | 63-1/2 in |
| Floor Height | 72 in |
Product Details
| Color | Silver |
| Capacity PSF | 125 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 976S08 |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |