Allegro 9874-MR Multi-Regulator Air Filtration Panel, 4 Workers
Write a Review
|
Questions & Answers (0)
Product Description
Allegro air filtration panels filter impurities and hydrocarbons from an air compressor to convert to breathable air. A CO monitor is integrated to meet OSHA requirements for continuous monitoring of carbon monoxide levels. The panels provide 60 CFM (101.94 m3 /hr) or 100 CFM (169.9 m3 /hr) of air within a 5-125 PSI (.34-8.62 bar) range. The unique design of these panels allows each regulator to be individually adjusted at different pressure settings, allowing as well, separate outlets to be used for air tools (fittings used for breathing air must not be compatible with other plant/tool air fittings, contact Technical Support for details).
PRICE
$5,125.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 6-3/4 in |
| Height | 14-1/2 in |
| Weight | 21 lbs |
Product Details
| Type | Air Filtration |
| CFM | Up To 60 CFM |
| Power Requirements | 115 VAC, 9 VDC |
| Color | Gray |
| Series | Carry-Air |
| People Served | 4 |
| For Use With | High Pressure Hoods, Masks Or Helmets |
| Includes | Viewing Window, Steel Stand, Brass Plumbing |
| Material | Rugged Pelican Case |
| Description | Multi-Regulator Air Filtration Panel |
| Package Quantity | 1 |
| Manufacturers Part Number | 9874-MR |
| PSI | 5-125 psi |
| Couplers | Hansen |
| Brand | Allegro Industries |
Warranty
| Warranty | 12 Months From The Date Of Purchase |
Compliance & Certifications
| Certifications | Meets NIOSH Requirements |