Allegro 9832 Ambient Air Pump, 1-1/2 HP Motor, Model A-1500TE
Write a Review
|
Questions & Answers (0)
Product Description
Allegro 9832 Ambient Air Pump, 1-1/2 HP Motor, Model A-1500TE
The easiest way to meet your needs for portable air sources for up to three respirator users or two hood users. Available in explosion proof configurations for special applications. Applicable for chemical handling and clean-up. For up to three respirators or two hoods. The A-1500EX meets Class I Div 1 & 2 Group D. Class II Div 1 & 2 Groups F & G
The easiest way to meet your needs for portable air sources for up to three respirator users or two hood users. Available in explosion proof configurations for special applications. Applicable for chemical handling and clean-up. For up to three respirators or two hoods. The A-1500EX meets Class I Div 1 & 2 Group D. Class II Div 1 & 2 Groups F & G
PRICE
$5,379.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 10 in |
| Height | 15 in |
| Weight | 122 lbs |
Product Details
| Type | Respirator |
| CFM | 0-20 Cfm (Adjusted Via Pressure Relief Valve) CFM |
| Power Requirements | 115V/230V AC Single Phase, 60 Hz, 115V(12.4 A) 230V(6.2A) |
| Horsepower | 1-1/2 HP HP |
| Color | Blue |
| People Served | Up To 3 Respirator Users Or 2 Hood Users |
| For Use With | Low Pressure Hoods, Masks Or Helmets |
| Includes | Ambient Air Pump |
| Material | Powder Coated Steel |
| Description | Ambient Air Pump |
| Package Quantity | 1 |
| Manufacturers Part Number | 9832 |
| PSI | 2-12 PSI Working, 15 PSI Max psi |
| Couplers | OBAC |
| Brand | Allegro Industries |
Warranty
| Warranty | 12 Months From The Date Of Purchase |
Compliance & Certifications
| Certifications | Motor: UL Recognized, CSA Certified |