Brady® Lockout Procedure Station With Binder, Polystyrene, 14"W x 20"H
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for ensuring that all of your lockout procedures are readily available to your employees. Our lockout procedure station's silk-screened backboard is made from durable polystyrene and includes pre-drilled holes and hardware for wall mounting. The backboard measures 20"H x 14"W x 4 1/2"D. The LOSP22 Lockout Procedure Station includes 1 - Backboard with white PVC coated steel binder rack and hardware and a Lockout Procedure Binder (LOSB1). Procedure Forms sold separately. Centralizes lockout activity needs by organizing the tools, padlocks and padlock keys in one location.
PRICE
$82.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 20 in |
| Weight | 4 lbs |
Product Details
| Type | Lockout Procedure Station |
| Material | Polystyrene |
| Package Quantity | 1 |
| Description | Lockout Procedure Station |
| Color | Multi-colored |
| Manufacturers Part Number | 99289 |
| Brand | Brady |