Brady® 4 Legged Ball Valve Lockout, 2" to 8" Diameter Pipe, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Patented design and ultra-tough polypropylene material make these devices the best choice to assuredly lock out your ball valves. Large Ball Valve Lockout Device locks out pipes 2" to 8" in diameter. Ultra-tough polypropylene resists temperatures from 0° to 175°F (-18° to 79°C).
PRICE
$66.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 4-5/8 in |
| Height | 8-11/16 in |
| Weight | 2 lbs |
| Accepts Shackle Diameter | 5/16" |
Product Details
| Type | Ball Valve Lockout |
| Padlock Capacity | 2 |
| Color | Red |
| For Use With | Ball Valve |
| Temperature Range | -40 to 302 °F |
| Material | Polypropylene |
| Description | Ball Valve Lockout, Legged |
| Package Quantity | 1 |
| Manufacturers Part Number | 45345 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |