Use magnetic cord, pin or connect to nurse call system. Alarm sounds locally and at station when using nurse call feature. Select 85 or 100 db volume alarm tone. Comes with mounting clip. 9 volt battery (not included) with low battery indicator.
Fabrication Enterprises Basic Pull Pin Patient Sensor Alarm, 8"L x 7"W x 5"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 7 in |
| Height | 5 in |
| Weight | 2 |
Product Details
| Package Quantity | 1 |
| Description | Basic Pull-Pin Patient Sensor Alarm |
| Color | White |
| Manufacturers Part Number | 59-0240 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |