Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Proactive Medical

Model # :WBB1799724

MPN #: 10142A

Proactive Medical Floor Sensor Pad, 20" x 30" - 1 Year Warranty - 10142A

Product Description
Weight-sensing floor mats trigger the alarm monitor to alert when weight is placed on the floor mat. Floor mats can be placed at the side of a bed, hallway, or at an exit door to alert the caregiver when a resident lifts off the bed, attempts to exit the room, or leave the premises. Floor mats are made of heavy duty vinyl and are moisture sealed for durability.

Features:
  • Designed to take the body temperature of a person without the interference from the heat of the surrounding environment.
  • Reliable and stable infrared detection system.
  • Audio alarm when the temperature is too high.
  • Memory for 32 previous measurements.
  • Back-lit LCD screen.
  • Data can be displayed in either Celsius or Fahrenheit.
  • Automatic shut off (energy saving device).
  • Practical, easy to use.
PRICE
$40.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width30 in
Height1 in

Product Details

TypeSensor Pad
CompatabilityBed
Package Quantity1
DescriptionFloor Sensor Pad
ColorWhite
Manufacturers Part Number10142A
BrandProactive Medical

Warranty

Warranty1 yr