Fabrication Enterprises Pin Style Pull Cord Alarm, 2"L x 2"W x 2"H
Write a Review
|
Questions & Answers (0)
Product Description
A more economical way to signal that a patient has moved, this deluxe pull-cord alarm easily secures to a bed or chair with a self-contained clip. It features a pin-style activation cord (adjustable from 18" to 36") that pulls when the user moves, dislodging the pin from the alarm unit and activating the signal. The alarm includes two volume settings (97 dB and 103 dB) and can be deactivated with the On/Off switch. The product requires one 9V battery to operate (included).
PRICE
$57.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 0.4 |
Product Details
| Compatability | Chair/Bed |
| Package Quantity | 1 |
| Description | Pin Style Pull Cord Alarm |
| Color | Black |
| Manufacturers Part Number | 43-2938 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |