Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proactive Medical

Model # :WBB1799709

MPN #: 10132

Proactive Medical Extra Wide Bed Sensor Pad, 20" x 30" - 1 Year Warranty - 10132

Product Description
This pad provides your staff with a safe and reliable means for bed monitoring. Just place the sensor pad under a patient and engage the switch on your alarm monitor to trigger a loud, audible alarm. When weight is removed from the sensor pad an alarm sounds alerting the caregiver to respond. The alarm will automatically reset when the patient returns to the safe position, reducing false alarms. Bed pads are covered with soft, comfortable vinyl, are moisture resistant and easy to clean.

Features:
  • Expands the size of your seatbelt sensor in as many 12" increments as desired.
  • Avoid purchasing expensive custom extended sensor seatbelts.
PRICE
$39.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width30 in
Height1 in

Product Details

TypeSensor Pad
CompatabilityBed
Package Quantity1
DescriptionExtra Wide Bed Sensor Pad
ColorWhite
Manufacturers Part Number10132
BrandProactive Medical

Warranty

Warranty1 yr