Magnetic cord, pin or connect to nurse call. Select 85 or 100 db volume alarm tone. Comes with mounting clip. 2-AAA batteries with low battery indicator.
Fabrication Enterprises Basic Magnetic Pull Cord Patient Sensor Alarm, 6"L x 2"W x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
| Height | 4 in |
| Weight | 1 |
Product Details
| Package Quantity | 1 |
| Description | Basic Magnetic Pull-Cord Patient Sensor Alarm |
| Color | White |
| Manufacturers Part Number | 59-0230 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |