Magnetic pull cord releases in any direction. Ideal for single patient use. Easily attaches to wheelchair or bedside. Non replaceable battery included.
Fabrication Enterprises IQ Mini Pull Cord Patient Sensor Alarm, 8"L x 7"W x 5"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 7 in |
| Height | 5 in |
| Weight | 1 |
Product Details
| Compatability | Chair/Bed |
| Package Quantity | 1 |
| Description | IQ Mini Pull-Cord Patient Sensor Alarm |
| Color | Blue |
| Manufacturers Part Number | 59-0220 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |