SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Hot Surface Furnace Ignitor, 5" Lead Wire Length

Hot Surface Furnace Ignitor, 5" Lead Wire Length

Item #: WBB211004

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $29.95

Clearance Price: $7.45

Save $0.37 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Satco 50-919 Clear Glass

Satco 50-919 Clear Glass

Honeywell RedLINK™ Internet Gateway Connection THM6000R7001

Honeywell RedLINK™ Internet Gateway Connection THM6000R7001

Honeywell Wiring Subbase Q7800A1005 - Panel Mount

Honeywell Wiring Subbase Q7800A1005 - Panel Mount

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Johnson Controls Temperature Controller A19QSC-1C Remote Bulb w/ Nema 4X Enclosure

Johnson Controls Temperature Controller A19QSC-1C Remote Bulb w/ Nema 4X Enclosure

Qwik Products X1 Universal Constant Torque ECM replacement board, QT6101 - Pkg Qty 5

Qwik Products X1 Universal Constant Torque ECM replacement board, QT6101 - Pkg Qty 5

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition in heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters and many other types of HVAC equipment. The 41-400 Series Hot Surface Ignitors are made of high-purity recrystallized silicon carbide (CrystarTM) which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperature(s) within 17 seconds. They have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection. All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage to ignitor down to 120 VAC.

Product Details

  • Brand Robertshaw
  • Voltage 120V AC V
  • Manufacturers Part Number 271N

Warranty

  • Warranty 1 yr
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 18, 2018

    Hot Surface Ignitor
    Your review:
    Product came on time, was packaged great. Was very easy to install. Thank you for saving me almost $500.
  • Reviewer: Anonymous

    Date: August 16, 2011

    Ignitor
    Your review:
    Item was as advertised- Price was good. Shipping cost was higher than expected, however, it all worked out..
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hot Surface Furnace Ignitor, 5" Lead Wire Length

Hot Surface Furnace Ignitor, 5" Lead Wire Length

Item #: WBB211004

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hot Surface Furnace Ignitor, 5" Lead Wire Length
    Hot Surface Furnace Ignitor, 5" Lead Wire Length
    Hot Surface Furnace Ignitor, 5" Lead Wire Length
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant