Honeywell Pilot Burner Nator Lp Gas Q314A4586, W/ Bcr-18 Orifice Front Tip B Mounting Non-Primary
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Description | Pilot Burner |
| Manufacturers Part Number | Q314A4586 |
| Fuel Type | Natural Gas |
| For Use With | Q309, Q340, Q340 Thermocouples Or Q313 Thermopiles |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |
Related Products
Honeywell V8043E1020 - Motorized Zone Valve, 1 inch Sweat Connection Low Voltage w/3.5 Cv Capacity The Honeywell V8043E1020 two-way on-off low voltage 1-inch motorized zone valve consists of an actuator and valve assembly for controlling the flow of hot water.ÂFeatures: The Honeywell V8043E1020 includes a manual opener for valve operation on power failure; valve returns to automatic position when power is restored. This valve may be installed without disassembling, and the compact construction allows for easy installation. The complete powerhead may be removed or replaced without breaking ...
The Honeywell ML7984A4009 is a one piece, self contained, direct coupled actuator for mounting on V5011 (2 way) and V5013 (3 way) valve bodies that is self adjusting. It has a 2-10 VDC control signal and a NEMA 3R enclosure rating. Features: Self-contained one piece motorized valve linkage, Allows the use of a common transformer to power multiple actuators, Multiple mounting positions, One actuator for both 24VAC and 28VDC power supply applications, Compact size for mounting in confined spaces. Product Specifications: Description:Direct coupled, linear stroke valve actuator, Application: ...
Honeywell SuperVent® Air Eliminator PV125S, 1-1/4" Sweat Features Conventional automatic air vents installed in Hydronic heating systems can leak and cause inefficient system operation. To effectively eliminate air from the system without bleeding, air bubbles need to be vented. The NEW Honeywell SuperVent purges air through a no clog vent assembly that controls dirt and debris to minimize air vent fouling No clog vent Dirt and Debris resistant 360° adjustable collar ring for installation flexibility Stainless steel concentrator which eliminates gurgling noise Bronze body for rigid ...
For reliability, performance, flexibility and ease of installation and service in one compact control, Robertshaw's 24 volt combination gas valves are the answer. These valves feature a manual valve (gas cock), an automatic pilot safety valve, inlet/outlet screens, pilot outlet, pilot gas filter and pilot adjustment key. Regulated and nonregulated models are available. The automatic pilot safety valve is separate from the gas cock and provides gas shutoff in case of pilot outage. Valves can be mounted in any position except upside down. The 700 Series 24 Volt Uni-Kits® have a pressure ...
Honeywell V8043E1012 - Motorized Zone Valve, 3/4 inch 24V Sweat Connection Low Voltage w/3.5 Cv cap.
The Honeywell V8043E1012 two-way on-off low voltage 3/4-inch 24V motorized zone valve valve consists of an actuator and valve assembly for controlling the flow of hot water. Features: The Honeywell V8043E1012 includes a manual opener for valve operation on power failure; valve returns to automatic position when power is restored. This valve may be installed without disassembling, and the compact construction allows for easy installation. The complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system and the actuator motor may be ...