Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Field Controls

Model # :WBB794666

MPN #: SWG-8

Field Controls 8" Power Venter 740,000 BTU SWG-8

Product Description
Field Controls 8 Power Venter 740,000 BTU SWG-8

Patented SWG Venter is ETL and cETL listed for all LP gas, natural gas, or oil-fired heating equipment. Combines the motor, blower, and vent hood in one complete, easy to install unit. The SWG mounts on the outside of the building and pulls the combustion gases from the appliance through the outside wall utilizing 100% negative pressure. Made in the USA.

Benefits:
  • 100% negative pressure in the vent pipe for maximum safety.
  • Standard galvanized pipe can be used instead of expensive stainless steel.
  • No need to seal vent pipe joints, saving time and money.
  • Significantly longer vent lengths than positive pressure, direct vent systems.
  • Recommended by major heating appliance manufacturers.
  • Made in the USA
The SWG must be sized to match the appliance or appliances' input firing rate. Most firing rates are published in the manufacturer's installation manual. Must be installed with a CK Control Kit to ensure proper listing and safe, efficient venting. Made in the USA.

When to use:
  • With gas or oil furnaces, boilers, and water heaters.
  • New construction.
  • Converting from electric to gas or oil.
  • To avoid relining a chimney.
  • Installing an additional heating appliance.
  • When co-venting with water heater or additional appliance, can be used as a gas/oil combo single unit.
  • Made in the USA
PRICE
$2,519.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width18 in
Height14 in
Weight32 lbs
Pipe Size8 in
Diameter8 in

Product Details

RPM3100 rpm
Amperage4.37 A
Hertz60 Hz
Wattage478 W
Voltage115 V
IncludesThermal Protection
MaterialGalvanized Steel
Watts478 W
Manufacturers Part NumberSWG-8
BTU740000
Fuel TypeAny
BrandField Controls

Warranty

Warranty1 yr