SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Hot Surface Ignition Module, Local Sensor, 6 Sec. Valve Trial Time

Hot Surface Ignition Module, Local Sensor, 6 Sec. Valve Trial Time

Item #: WBB210959

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $209.95

Save $10.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Honeywell Flame Sensor C7027A1023, UV Minipeeper, 0 To 215°F Range, 1/2" Mount

Honeywell Flame Sensor C7027A1023, UV Minipeeper, 0 To 215°F Range, 1/2" Mount

Honeywell Flame Amplifier R7849A1023 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds

Honeywell Flame Amplifier R7849A1023 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds

Hot Surface Furnace Ignitor, 5" Lead Wire Length

Hot Surface Furnace Ignitor, 5" Lead Wire Length

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

King Electronic Programmable Digital Thermostat ESP230-R, 22 Amp, White

King Electronic Programmable Digital Thermostat ESP230-R, 22 Amp, White

The 780 Series Hot Surface Ignition Modules are designed for use on gas fired heating systems. The system acts on a demand for heat by a switch or thermostat to supply power to the ignition control. On non pre-purge models, the ignitor will be energized immediately and remain on for either of two optional selected ignitor heat-up times approximately 17 or 34 seconds. For models with the prepurge option, there is a time delay equal to the heat-up time selected before the ignitor is energized. At the end of the ignitor heat-up time the gas valve is opened supplying gas to the main burner. After several seconds, the ignitor is turned off and the sensor is energized. As long as flame is sensed, the system continues to operate. When the thermostat is satisfied, the gas control will be closed to shut off the main burner. The 780 Series provides lockout and complete gas shut off if ignition is not proven after the trial for ignition sequences has been completed. To reset the system the thermostat or system switch must be opened for at least 10 seconds. Molded-in terminal barriers between terminals. Models available for local and remote sense application. Mounting screw provides a positive ground connection. Small compact size provides "no hassle" installation.

Product Details

  • For Use With Non Pre-Purge
  • Brand Robertshaw
  • Voltage 120V AC V
  • Manufacturers Part Number HS780-34NL-306A
  • Temperature Control Range -40 to 176 °F

Warranty

  • Warranty 1 yr
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 20, 2014

    Fair price
    Your review:
    The part I needed at a very fair price. Thank you!
  • Reviewer: Anonymous

    Date: January 22, 2013

    Great product
    Your review:
    Product delivered was exactly what I ordered except that the shipping took too long
  • Reviewer: Anonymous

    Date: December 24, 2011

    ING MODULE
    Your review:
    WRONG PART NEED BETTER CATALOGING
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hot Surface Ignition Module, Local Sensor, 6 Sec. Valve Trial Time

Hot Surface Ignition Module, Local Sensor, 6 Sec. Valve Trial Time

Item #: WBB210959

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hot Surface Ignition Module, Local Sensor, 6 Sec. Valve Trial Time
    Hot Surface Ignition Module, Local Sensor, 6 Sec. Valve Trial Time
    Hot Surface Ignition Module, Local Sensor, 6 Sec. Valve Trial Time
    Hot Surface Ignition Module, Local Sensor, 6 Sec. Valve Trial Time
    Hot Surface Ignition Module, Local Sensor, 6 Sec. Valve Trial Time
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant