Honeywell VR8345Q4563 - Combination Gas Valve, 3/4 inch 24 Vac 2-Stage Dual Direct Ign/Int
Write a Review
|
Questions & Answers (0)
Product Description
The Honeywell VR8345Q4563 combination gas valve is 24 Vac 2-Stage Dual Direct Ignition/Intermittent with 3/4 in. x 3/4 in. inlet/outlet, standard opening and 1.7 in. wc low; 3.5 in. wc high pressure regulator setting. The Honeywell VR8345Q4563 is the universal electronic ignition combination gas control for use with direct spark ignition, hot surface ignition or intermittent pilot ignition in 24 Vac, gas-fired appliances, with capacities from 30 to 415 cfh. Features: Honeywell VR8345Q4563 control includes manual valve, two automatic operators, pressure regulator, pilot adjustment, pilot plug and ignition adapter. The VR8345Q4563 replaces virtually any IP, HSI, or DSI gas control and is for use with natural or manufactured gas or LP gas. Also includes converter kit to adapt from natural to LP gas. The VR8345Q4563's compact size and the fact that the adjustments and wiring connections are accessible from the top of the control make the control easy to adjust and use. A Four-inch swing radius allows easy rotation into position inside the tightest furnace vestibules and the clearly marked, keyed terminal block allows quick attachment of wires and IP/DSI/HSI jumper. The internal inlet screen blocks contaminants in gas line from entering valve.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/8 in |
| Depth | 2-11/16 in |
| Height | 5-3/8 in |
| Weight | 2 lbs |
| Outlet Size | 3/4 in |
| Inlet Size | 3/4 in |
Product Details
| Type | Straight-Through |
| Opening Type | Standard |
| For Use With | Natural/Manufactured Gas,LP Gas |
| BTU/hr Max | 300000 |
| BTU/hr Min | 30000 |
| Ignition Type | Direct Ignition |
| Description | Dual Direct Ignition/Intermittent Pilot Gas Valve |
| Max Operating Pressure | 1/2 psi |
| Manufacturers Part Number | VR8345Q4563 |
| Fuel Type | Natural Gas |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |