Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2198503

MPN #: MBS-BIN-8S

Luxor 3"H Tote MBS-BIN-8S for Luxor Mobile Bin Carts - 16-3/4"L x 12-1/4"W x 3"H - Pkg Qty 8, Gray

Product Description
Use Luxor's stackable bins to systemize your materials and securely store items. The durable polypropylene bins hold up to 20 lbs. each and include a ticket slot to display standard labels. Bins can also be used as replacements for Luxor's Mobile Bin Systems.

Features:
  • Stores and organizes various materials
  • Neatly stacks on top of one another
  • Polypropylene make is long lasting and easy to clean
  • Each bin holds up to 20 lbs.
  • Handle includes a ticket insert for standard labels
  • Fits Luxor's Mobile Bin Systems
  • Dimensions: 12.25"W x 16.75"D x 3"H
PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-3/4 in
Width12-1/4 in
Height3 in
Weight Capacity20 lbs
Weight17 lbs
Bin Width12-1/2"
Bin Depth16-3/4"
Bin Height3"

Product Details

Bin Quantity (Bin Size)8(A)
ColorGray
SeriesStackable Bins
Casters4
Number of Bins8
StyleOpen Shelving
MaterialPlastic
Bin Color FamilyGray
Package Quantity1
Manufacturers Part NumberMBS-BIN-8S
Bin MaterialPlastic
BrandLuxor

Warranty

Warranty1 yr