O-Cedar Commercial MaxiClean Large Angle Broom, Metal Handle - 6400-6 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Flagged PET bristles sweep the finest particles. Washable sanitary beige fibers. 48'' metal handle with swivel hang cap will not crack, warp, or splinter. 12'' sweeping surface.
PRICE
$118.50 Sold in packages of 6 / $19.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Handle Length | 48" |
Product Details
| Handle Material | Metal |
| Package Quantity | 6 |
| Manufacturers Part Number | 6400-6 |
| Brand | O-Cedar Commercial |
| Bristle Material | Plastic |