O-Cedar Commercial MaxiPlus® Window Washer & Squeegee - 96154-S - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial MaxiPlus® Window Washer & Squeegee 12/Case - 96154-S
Two tools in one provide faster cleaning. 12" Washer is a woven synthetic fabric to provide gentle, but effective, cleaning. 10" Squeegee. Use with 96149 8-foot aluminum handle (sold separately).
Two tools in one provide faster cleaning. 12" Washer is a woven synthetic fabric to provide gentle, but effective, cleaning. 10" Squeegee. Use with 96149 8-foot aluminum handle (sold separately).
PRICE
$467.40 Sold in packages of 12 / $38.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 8-1/2 in |
| Height | 3 in |
| Weight | 0.8 lbs |
| Cleaning Width | 16 in |
Product Details
| Type | Strip Washer/Squeegee Combo |
| Color | Blue |
| For Use With | 96149 |
| Style | MaxiPlus® |
| Material | Woven Synthetic Fabric |
| Description | MaxiPlus® Combo Squeegee |
| Package Quantity | 12 |
| Manufacturers Part Number | 96154-S |
| Brand | O-Cedar Commercial |