O-Cedar Commercial Spiral Bowl Brush - 96301 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Fully bristled staple set head eliminates rusting. Long lasting, highly durable polypro white bristles. 14'' long spiral bowl brush effectively reaches under the rim. Hanger hole for easy storage. 1" Trim.
PRICE
$57.36 Sold in packages of 12 / $4.78 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Handle Height | 14 in |
| Bristle Length | 1 in |
Product Details
| Type | Toilet Bowl Brush |
| Material | Polypropylene |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | 96301 |
| Brand | O-Cedar Commercial |
| Bristle Material | Polypropylene |