Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702250

MPN #: HT132

AirSpade HT132 Storage Case

Product Description
Rugged, watertight, locking storage case. Designed to hold the AirSpade 2000 or 4000 and components.

Features:
  • HPX resin construction
  • Press and pull latches
  • Soft-grip handles
  • In-line wheels/li>
  • Pad lockable hasps


PRICE
$439.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 in
Width16 in
Height6 in
Weight23.4 lbs

Product Details

TypeAirSpade Storage Case
MaterialHPX Resin
ColorBlack
Manufacturers Part NumberHT132
For Use WithAirSpade 2000, AirSpade 4000
BrandAirSpade