Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702211

MPN #: ASU4004BD

Utility AirSpade ASU4004BD 4000 3 Ft Extension With Coupler

Product Description
Heavy-duty, electrically insulated, 4 Ft. barrel for Utility AirSpade 4000. Adjustable dirt shield protects operator from flying debris. Constructed from high-pressure rated, insulated inner air hose surrounded by non-conductive, rigid fiberglass outer tube. Inner air hose rated to 75kV per Ft. for 5 minutes per SAE 100R7. Outer fiberglass tube rated to 100kV per Ft. for 5 minutes per ASTM F711. Non-sparking Brass connection hardware. Compatible with all AirSpade 4000 components and accessories.

Features:
  • Rugged, lightweight, insulated 4 Ft. barrel
  • Non-conductive fiberglass outer tube with insulated inner air hose
  • Adjustable, rubber dirt shield
  • Non-sparking Brass sleeves and threads
  • Knurled surfaces provide superior grip for secure connections
  • Dual male threaded connections


PRICE
$519.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47.625 in
Width5.5 in
Height5.5 in
Weight5 lbs
Diameter5-1/2 in

Product Details

TypeUtility AirSpade ASU4004BD 4000 3 Ft Extension With Coupler
ColorGreen/Black
For Use WithAirSpade 4000
MaterialNon-Conductive Fiberglass
Package Quantity1
DescriptionUtility AirSpade ASU4004BD 4000 3 Ft Extension With Coupler
Manufacturers Part NumberASU4004BD
BrandAirSpade