Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702217

MPN #: ASU4105NZ

Utility AirSpade ASU4105NZ 4000 105 scfm Nozzle

Product Description
Featured exclusively on AirSpade air-excavation tools, supersonic nozzles deliver superior performance vs. competitive nozzles, or open pipes. Patented design turns compressed air into high speed, laser-like jet moving at twice the speed of sound - Mach 2. The result is faster and more efficient excavation, uncovering underground utility lines, and pipes, or even sensitive tree roots without harm. Non-sparking Nickle Aluminum Bronze construction. Compatible with all AirSpade 4000 components and accessories.

Features:
  • Non-sparking Nickle Aluminum Bronze construction
  • Patented internal geometry
  • Knurled surface provides superior grip for tight connection
  • Female threaded connection


PRICE
$455.95

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.13 in
Width1.5 in
Height1.5 in
Weight0.4 lbs

Product Details

TypeUtility AirSpade ASU4105NZ 4000 105 scfm Nozzle
ColorGold
For Use WithAirSpade 4000
Noise Level120
MaterialNon-sparking Nickle Aluminum Bronze construction
Package Quantity1
DescriptionUtility AirSpade ASU4105NZ 4000 105 scfm Nozzle
Manufacturers Part NumberASU4105NZ
BrandAirSpade