Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276141

MPN #: B9909

Buyers Products 3-Position Heavy-Duty Channel w/ Gussets - B9909

Product Description
Heavy Duty 3 Position Channels from Buyers Products connect your trailer's coupler or tow eye at the correct height for level towing. The towing components simply bolt onto the channel at the height that meets your need. The channel is built of strong, 1/2 in. thick formed steel. It is welded to your trailer tongue and includes gussets you can weld on for extra support.

Features
  • Achieves level towing by holding your trailer's coupler or tow eye at the correct height.
  • Strong 1/2 in. formed steel.
  • Extra support provided by provided weld-on gussets.
  • Used w/ B20143/0091550


PRICE
$44.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth6-1/5 in
Height2-4/5 in
Weight8 lbs
Size3-Position
Fastener Size5/8 in

Product Details

Mounting Pattern Vertical5"
ColorGray
Hole Spacing Vertical2"
For Use WithConstruction Trailers, Utility Trailers
StyleChannel w/ Gussets
FinishPlain
MaterialCarbon Steel
Description3-Position Heavy-Duty Channel w/ Gussets
Manufacturers Part NumberB9909
BrandBuyers Products