Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134956

MPN #: AF1S-3060

Little Giant® "A" Frame Sheet & Panel Truck w/ Swivel Casters, 3600 lb. Cap., 60"L x 30"W, Gray

Product Description
Ideal for transporting drywall, plywood, and other large sheet and panel material. Room between the uprights allows for transport of additional materials.

Features:
  • 12 gauge steel deck
  • 1-1/2" retaining lip on each side
  • Frame is 48" above deck
  • 17-1/2" base depth available
  • 6" phenolic casters
Available Configurations:
  • Available with 2 rigid, and 2 swivel casters or 4 swivel casters.


PRICE
$839.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height57 in
Weight Capacity3600 lbs
Weight150 lbs
Wheel Diameter6 in
Gauge12

Product Details

Assembly RequiredNo
TypeSheet & Panel Truck
ColorGray
Wheel TypePhenolic
MaterialSteel
DescriptionA Frame Sheet and Panel Truck
Package Quantity1
Manufacturers Part NumberAF1S-3060
BrandLittle Giant

Warranty

Warranty1 Year Limited