- Front panel extends 17-3/4" above deck
- Side and back panels extend 36" above deck
- 12 gauge reinforced steel deck
- Pushbar handle on swivel caster end
- 6" non-marking polyurethane wheels
- Powder coated gray finish
- 3600 lbs. Capacity
- Ideal for transporting or staging of bulkier materials
Little Giant® EasyAccess Box Truck, 3600 lb. Capacity, 48"L x 30"W x 45"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$909.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 45 in |
| Inside Height | 36 in |
| Weight Capacity | 3600 lbs |
| Weight | 165 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Steel Easy Access Box Truck |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Handle Type | Pushbar Handle |
| Number of Sides | 3 |
| Side Panels | Expanded Metal |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | CAW-3048-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |