- A Frame Truck with (4) swivel 6" x 2" Phenolic casters
- ow deck, 12" on either side of "A" with 1-1/2" lips ups
- Angle iron frame, gray.
Durham Mfg.® A Frame Truck, Steel, 2000 lb. Capacity, 72-1/2"L x 36"W x 56-15/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$665.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72-1/2 in |
| Width | 36 in |
| Height | 56-15/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 176 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Type | Frame Truck |
| Color | Gray |
| Wheel Type | Phenolic, 4 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | AF-3672-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |