Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB3219021

MPN #: PMWP-2436-6PU-95

Durham Mfg.® Panel Moving Truck, 36"L x 24"W x 45"H, 2000 lb. Cap., Gray

Product Description
Panel Moving Trucks:
  • Perforated Deck
  • 4 Welded Tubular Dividers
  • Heavy duty, 14 gauge, steel platform
  • Easy to access and pick up on-board product
  • Allows for the storage and transportation of various sizes of panels & products
  • Durable, gray, textured powder coat finish


PRICE
$589.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height45 in
Weight Capacity2000 lbs
Weight95.4 lbs
Wheel Diameter6 in
Gauge14

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypePanel Moving Truck
ColorGray
Wheel Type4 Swivel
MaterialSteel
Package Quantity1
Manufacturers Part NumberPMWP-2436-6PU-95
BrandDurham Mfg.

Warranty

Warranty1 yr