- Drywall Truck with 8" x 2" Mold-on rubber casters
- (2) rigid and (2) swivel with a 18" x 47-15/16" deck, gray
Durham Mfg.® Drywall Truck w/ Swivel & Deck, Steel, 3000 lb. Capacity, 52"L x 30"W x 47-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$529.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 30 in |
| Height | 47-9/16 in |
| Weight Capacity | 3000 lbs |
| Weight | 95 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Type | Drywall Truck |
| Color | Gray |
| Wheel Type | Mold-On Rubber, 2 Rigid, 2 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DT-3048-8MR-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |