Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman A1066JFGQRPWR J Box,Type 4X,Window Cover/QR, 9.50x6.00x5.53, Fiberglass

Hoffman A1066JFGQRPWR J Box,Type 4X,Window Cover/QR, 9.50x6.00x5.53, Fiberglass

Item #: WBB1608529

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $421.95

Save $21.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman AL48 Quick-Release Latch Kit, Fiberglass

Hoffman AL48 Quick-Release Latch Kit, Fiberglass

Hoffman A14SPK12C Swing-Out Panel Kit, Fits 14.00x12.00, Aluminum

Hoffman A14SPK12C Swing-Out Panel Kit, Fits 14.00x12.00, Aluminum

Hoffman A20H2012GQRLP Wall-Mount, Type 4X Encl, 20.19x20.25x12.00, Fiberglass

Hoffman A20H2012GQRLP Wall-Mount, Type 4X Encl, 20.19x20.25x12.00, Fiberglass

Hoffman A20H1606GQRLP Wall-Mount, Type 4X Encl, 20.19x16.25x6.00, Fiberglass

Hoffman A20H1606GQRLP Wall-Mount, Type 4X Encl, 20.19x16.25x6.00, Fiberglass

Hoffman HJ1210WLG Flat Screw Cvr Encl, 13.30x11.29x5.58, Fiberglass

Hoffman HJ1210WLG Flat Screw Cvr Encl, 13.30x11.29x5.58, Fiberglass

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman A1066JFGQRPWR J Box,Type 4X,Window Cover/QR, 9.50x6.00x5.53, Fiberglass

Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties. Fiberglass material is easily punched, drilled, filed or sawed. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Threaded internal bosses provided for mounting optional panels and terminal block kits. Scratch-resistant polycarbonate windows are permanently bonded in place. Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated Type 316 stainless steel cover screws.

Weights & Dimensions

  • Window Size (M x N) 6.55 x 4.00 in
  • Mounting G x H 8.75 x 4.00 in
  • Panel Size (D x E) 6.75 x 4.88 in
  • Overall L x W 10.00 x 7.39 in
  • Inside Dimensions 9.50 x 6.00 x 5.53 in
  • A x B x C 10.00 x 6.00 x 6.00 in

Product Details

  • Steel Panel A8P6
  • Number of Latches 2
  • Description Screw or Hinge Cover With Quick-Release Latch
  • Type 4X
  • Aluminum Panel A8P6AL
  • Brand Hoffman
  • Material Type 4X Encl, Fiberglass
  • Manufacturers Part Number A1066JFGQRPWR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman A1066JFGQRPWR J Box,Type 4X,Window Cover/QR, 9.50x6.00x5.53, Fiberglass

Hoffman A1066JFGQRPWR J Box,Type 4X,Window Cover/QR, 9.50x6.00x5.53, Fiberglass

Item #: WBB1608529

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant