Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman A16128JFGQRPWR J Box,Type 4X,Window Cover/QR, 15.50x12.00x8.03, Fiberglass

Hoffman A16128JFGQRPWR J Box,Type 4X,Window Cover/QR, 15.50x12.00x8.03, Fiberglass

Item #: WBB1608370

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Hoffman AL48 Quick-Release Latch Kit, Fiberglass

Hoffman AL48 Quick-Release Latch Kit, Fiberglass

Hoffman A14SPK12C Swing-Out Panel Kit, Fits 14.00x12.00, Aluminum

Hoffman A14SPK12C Swing-Out Panel Kit, Fits 14.00x12.00, Aluminum

Hoffman A20H2012GQRLP Wall-Mount, Type 4X Encl, 20.19x20.25x12.00, Fiberglass

Hoffman A20H2012GQRLP Wall-Mount, Type 4X Encl, 20.19x20.25x12.00, Fiberglass

Hoffman A20H1606GQRLP Wall-Mount, Type 4X Encl, 20.19x16.25x6.00, Fiberglass

Hoffman A20H1606GQRLP Wall-Mount, Type 4X Encl, 20.19x16.25x6.00, Fiberglass

Hoffman HJ1210WLG Flat Screw Cvr Encl, 13.30x11.29x5.58, Fiberglass

Hoffman HJ1210WLG Flat Screw Cvr Encl, 13.30x11.29x5.58, Fiberglass

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman A16128JFGQRPWR J Box,Type 4X,Window Cover/QR, 15.50x12.00x8.03, Fiberglass

Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties. Fiberglass material is easily punched, drilled, filed or sawed. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Threaded internal bosses provided for mounting optional panels and terminal block kits. Scratch-resistant polycarbonate windows are permanently bonded in place. Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated Type 316 stainless steel cover screws.

Weights & Dimensions

  • Window Size (M x N) 12.34 x 9.10 in
  • Mounting G x H 14.75 x 10.00 in
  • Panel Size (D x E) 12.75 x 10.88 in
  • Overall L x W 16.00 x 13.39 in
  • Inside Dimensions 15.50 x 12.00 x 8.03 in
  • A x B x C 16.00 x 12.00 x 8.00 in

Product Details

  • Steel Panel A14P12
  • Number of Latches 2
  • Description Screw or Hinge Cover With Quick-Release Latch
  • Type 4X
  • Aluminum Panel A14P12AL
  • Brand Hoffman
  • Material Type 4X Encl, Fiberglass
  • Manufacturers Part Number A16128JFGQRPWR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman A16128JFGQRPWR J Box,Type 4X,Window Cover/QR, 15.50x12.00x8.03, Fiberglass

Hoffman A16128JFGQRPWR J Box,Type 4X,Window Cover/QR, 15.50x12.00x8.03, Fiberglass

Item #: WBB1608370

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Hoffman A16128JFGQRPWR J Box,Type 4X,Window Cover/QR, 15.50x12.00x8.03, Fiberglass

    Hoffman A16128JFGQRPWR J Box,Type 4X,Window Cover/QR, 15.50x12.00x8.03, Fiberglass

    Price: $915.68

    Best Price: $768.00

    You Save: $147.68

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant