Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson Controls

Model # :WBB476443

MPN #: A28AA-36C

Johnson Controllers Temperature Controller A28AA-36C Two Stage w/ Adjustable Interstage Differentl.

Product Description
Johnson Controllers Mechanical Temperature Controller A28AA-36C Two Stage w/ Adjustable Interstage Differentl.

The A28 Series are two stage mechanical temperature controls that incorporate a liquid filled sensing element.

Features:
  • wide temperature ranges available
  • constant differential throughout the entire range
  • SPDT snap-acting switches
  • unaffected by changes in barometric pressure
  • unaffected by cross ambient conditions
  • compact enclosurevariety of sensing element styles
PRICE
$389.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bulb Size3/8 x 5-3/4 in
Capillary Length6 ft

Product Details

Temperature Control Range40 to 90 °F
TypeHeat & Cool
Differential Temperature3 Ea. Stage, 2 to 7 Adj. Between Stages °F
Stages2
Switch Action2 - SPDT
Voltage240 / 120 V
Manufacturers Part NumberA28AA-36C
BrandJohnson Controls

Warranty

Warranty1 yr

Compliance & Certifications

NEMA Rating1
CertificationsUL Listed