Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson Controls

Model # :WBB475970

MPN #: A19ADC-31C

Johnson Controllers Temperature Controller A19ADC-31C Remote Bulb, SPDT, Heat & Cool

Product Description
Johnson Controllers Mechanical Temperature Controller A19ADC-31C Remote Bulb, SPDT, Heat & Cool

The A19 Series mechanical controls are single-stage temperature controls that incorporate environmentally friendly liquid-filled sensing elements.

Features:
  • Wide temperature ranges available
  • Constant differential throughout the entire range
  • Compact enclosure
  • Fixed or adjustable differential available
  • Variety of sensing element styles
  • Unaffected by cross-ambient conditions
PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Capillary Length6 ft

Product Details

Temperature Control Range100 to 240 °F
TypeHeat & Cool
StagesSingle
Voltage240 / 120 V
Manufacturers Part NumberA19ADC-31C
Switch ActionSPDT
BrandJohnson Controls

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed
NEMA Rating1