Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson Controls

Model # :WBB476164

MPN #: A19ABC-4C

Johnson Controllers Temperature Controller A19ABC-4C Remote Bulb, SPDT, Heat & Cool

Product Description
Johnson Controllers Mechanical Temperature Controller A19ABC-4C Remote Bulb, SPDT, Heat & Cool

The A19 Series mechanical controls are single-stage temperature controls that incorporate environmentally friendly liquid-filled sensing elements.

Features:
  • Wide temperature ranges available
  • Constant differential throughout the entire range
  • Compact enclosure
  • Fixed or adjustable differential available
  • Variety of sensing element styles
  • Unaffected by cross-ambient conditions
PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bulb Size3/8 x 4 in
Capillary Length10 ft

Product Details

Temperature Control Range50 to 130 °F
TypeHeat & Cool
Differential Temperature3.5 to 14 °F
StagesSingle
Switch ActionSPDT
Max Bulb Temperature140 (60)
Voltage240 / 120 V
Manufacturers Part NumberA19ABC-4C
BrandJohnson Controls

Warranty

Warranty1 yr

Compliance & Certifications

NEMA Rating1
CertificationsUL Listed