Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson Controls

Model # :WBB476070

MPN #: A19ABC-12C

Johnson Controllers Temperature Controller A19ABC-12C For Hot Water (Well Immersion)

Product Description
Johnson Controllers Mechanical Temperature Controller A19ABC-12C For Hot Water (Well Immersion)

This is a universal replacement control for open high or SPDT applications. The control is furnished with a well assembly for 1/2 inch tapping.

Features:
  • liquid-filled element provides rapid response to temperature change
  • adjustable differential
  • universal replacement
PRICE
$185.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bulb Size0.290 x 2-1/2 in
Capillary Length8 ft

Product Details

Temperature Control Range100 to 240 °F
TypeHeat & Cool
Differential Temperature6 to 24 °F
StagesSingle
Switch ActionSPDT
Max Bulb Temperature290 (143)
Voltage240 / 120 V
Manufacturers Part NumberA19ABC-12C
BrandJohnson Controls

Warranty

Warranty1 yr

Compliance & Certifications

NEMA Rating1
CertificationsUL Listed