Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman A30H2410GQRLP3PT Wall-Mount, Type 4X Encl, 3pt Latch, 30.25x24.25x10.00

Hoffman A30H2410GQRLP3PT Wall-Mount, Type 4X Encl, 3pt Latch, 30.25x24.25x10.00

Item #: WBB1608336

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,676.00

$279.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hoffman AL48 Quick-Release Latch Kit, Fiberglass

Hoffman AL48 Quick-Release Latch Kit, Fiberglass

Hoffman A14SPK12C Swing-Out Panel Kit, Fits 14.00x12.00, Aluminum

Hoffman A14SPK12C Swing-Out Panel Kit, Fits 14.00x12.00, Aluminum

Hoffman A20H2012GQRLP Wall-Mount, Type 4X Encl, 20.19x20.25x12.00, Fiberglass

Hoffman A20H2012GQRLP Wall-Mount, Type 4X Encl, 20.19x20.25x12.00, Fiberglass

Hoffman A20H1606GQRLP Wall-Mount, Type 4X Encl, 20.19x16.25x6.00, Fiberglass

Hoffman A20H1606GQRLP Wall-Mount, Type 4X Encl, 20.19x16.25x6.00, Fiberglass

Hoffman HJ1210WLG Flat Screw Cvr Encl, 13.30x11.29x5.58, Fiberglass

Hoffman HJ1210WLG Flat Screw Cvr Encl, 13.30x11.29x5.58, Fiberglass

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman A30H2410GQRLP3PT Wall-Mount, Type 4X Encl, 3pt Latch, 30.25x24.25x10.00

A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature stainless steel padlocking hasps or Hoffman's exclusive POWERGLIDE™ Handle with 3-point latching for ease of access with increased security.

Features:
  • Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
  • Type 316L stainless steel padlocking POWERGLIDE Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
  • Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
  • Seams are sealed; no holes or knockouts
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Fiberglass material is easily punched, drilled, filed or sawed
  • Data pocket is high-impact thermoplastic
  • Copper-flashed steel collar studs for mounting optional panels and terminal block kits

Product Details

  • Type 4X
  • Brand Hoffman
  • Conductive Panel A30P24G
  • Description Hinge-Cover With 3-Point Latch Or Quick-Release Latches
  • Material Fiberglass
  • Panel A30P24
  • Manufacturers Part Number A30H2410GQRLP3PT

Weights & Dimensions

  • A x B x C 30.25 x 24.25 x 10.00 in
  • G x H 31.95 x 18.00 in
  • Panel Size Height 27.00 x 21.00
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman A30H2410GQRLP3PT Wall-Mount, Type 4X Encl, 3pt Latch, 30.25x24.25x10.00

Hoffman A30H2410GQRLP3PT Wall-Mount, Type 4X Encl, 3pt Latch, 30.25x24.25x10.00

Item #: WBB1608336

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant