SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

A72AA-1C Two Pole Heavy Duty Temperature Controls

A72AA-1C Two Pole Heavy Duty Temperature Controls

Item #: WBB475995

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $214.95

Save $10.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

A72AE-1C Cooling Tower or Evaporative Condenser Controls

A72AE-1C Cooling Tower or Evaporative Condenser Controls

Honeywell Temperature Controller T675A1508 Remote Bulb, 0 to 100°F, Commercial, Heat & Cool

Honeywell Temperature Controller T675A1508 Remote Bulb, 0 to 100°F, Commercial, Heat & Cool

Johnson Controls Temperature Controller A19QSC-1C Remote Bulb w/ Nema 4X Enclosure

Johnson Controls Temperature Controller A19QSC-1C Remote Bulb w/ Nema 4X Enclosure

Johnson Controls Digital Temperature Controller A421ABC-06C, 120/240 VAC, SPDT, Nema 1

Johnson Controls Digital Temperature Controller A421ABC-06C, 120/240 VAC, SPDT, Nema 1

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

King Electronic Programmable Digital Thermostat ESP230-R, 22 Amp, White

King Electronic Programmable Digital Thermostat ESP230-R, 22 Amp, White

The A72 Series temperature controls incorporate a vapor charged sensing element and heavy duty contacts.

Weights & Dimensions

  • Capillary Length 6 ft
  • Bulb Size 3/8 x 3 in

Product Details

  • Switch Action DPST - Close High - Open Low
  • Differential Temperature 4 to 25 °F
  • Max Bulb Temperature 200 (93)
  • Brand Johnson Controls
  • Temperature Control Range -30 to 30 °F
  • Range Adjuster Screwdriver Slot

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
A72AA-1C Two Pole Heavy Duty Temperature Controls

A72AA-1C Two Pole Heavy Duty Temperature Controls

Item #: WBB475995

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant