A72AE-1C Cooling Tower or Evaporative Condenser Controls
Write a Review
|
Questions & Answers (0)
Product Description
The A72AE and A72CE are wide range temperature controls with heavy duty DPST contacts and neoprene-coated sensing elements.
PRICE
$549.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bulb Size | 11/16 x 6-3/4 in |
| Capillary Length | 6 ft |
Product Details
| Temperature Control Range | 25 to 90 °F |
| Differential Temperature | 4 to 25 °F |
| Switch Action | DPST - Close High |
| Brand | Johnson Controls |
Warranty
| Warranty | 1 yr |