Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Peco

Model # :WBB2114436

MPN #: T8532-002

PECO Performance PRO Fan Coil Thermostat T8532-002 Programmable 24 VAC

Product Description
PECO Performance PRO T8532-002 multi-fan thermostat delivers deep-value in commercial climate control. Can be used with one of the following applications Fan Coil, PTAC, Heat Pump and Conventional Systems. With an 8-inch2 blue backlight display, intuitive soft key command interface, and SD memory card interface, users can perform fast programming and configuring in-the-field. Occupancy sensor input enables temperature setback, or off, when a room is unoccupied.

T8532-002 offers some of the most advanced thermostat programmable and non-programmable functions for fan coil, including; battery or 24 VAC powered, 7-day, 5-1-1, 5-2 and non-programming modes, and key pad lockout with 3-digit code security. Supports; daily valve-purge, programmable fan, remote indoor, and occupancy sensor input, configurable operation of Heat (W1) for NO and NC.

Features:
  • 2H/2C, up to 3 Fan Speeds, 24 VAC, Large Display
  • Key pad lock-out option allows for 3-levels of lock-out with PIN code access
  • 365 day programmable calendar with 20 holidays & daylight-saving time shift
  • Occupancy sensor input enabling control to power-down when room is unoccupied, then power-up when room is occupied
  • Heating/Cooling LED indicator
  • Low battery & change filter indicators
  • Remote indoor sensor support
  • Programmable & intermittent fan
PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Depth1-1/8 in
Height5 in
Weight1 lbs

Product Details

Temperature Control Range50 to 90 °F
Switch Positions (System)Off/Heat/Cool/Auto
Stages2H / 2C
ColorWhite
Amperage2.5 A
Switch Positions (Fan)ON Hi/Med/ Lo/and  Auto Hi/Med/Lo
Fan Speeds3
Changeover TypeAutomatic / Manual
For Use WithFan Coil
Settings Per Day0-2-4
Switch Action6 - SPST Relays
Voltage277/240/208/120/24 V
Settings per Week7
DescriptionPerformance PRO Fan Coil Thermostat T8532-002 Programmable 24 VAC
Manufacturers Part NumberT8532-002
Programmable7 Day
BrandPeco

Warranty

Warranty5 yr