These carpet casters are designed for use with AlphaBetter® desks to provide mobility and easy reconfiguration. They are made of durable nylon material. To provide a steady work surface, each dual-wheel carpet caster has a locking mechanism.
Features:
For all AlphaBetter® Desks
Nylon
Four locking dual-wheel carpet casters
PRICE
$21.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
The Luxor Lightweight Stackable Student Desk and Chair is an ideal solution when you need multiple classroom desk and chair sets that are easy to arrange and stow when not in use. This pack is perfect for dynamic, adaptive learning environments where rooms are routinely rearranged for activities. Thanks to their minimalist construction and 16 lb. weight, the desks can be effortlessly moved around a classroom, and then stacked up to 6 high for space savings and easy storage. Features: Durable polypropylene top Integrated modesty panel Pencil holder Dual retractable bag hooks Desks can be ...
8" of height adjustment range (in 1" increments) accommodates students of all sizes Removable, 3"-deep storage bin with a 20 lb. weight capacity Clear plastic bin lets you see contents at a glance Built-in safety feature prevents bin from accidentally being pulled off its track Dual backpack hooks Full-swivel, lockable 2" casters for easy mobility Caster locks secure both the wheel and the swivel mechanism Trapezoidal shape allows up to eight desks to be grouped for collaborative learning Sturdy steel frame with a tough powder coat finish Durable laminate top is scratch-resistant and easy ...
MooreCo™ desks with porcelain steel tops deliver flexible, functional design for modern classrooms, libraries, and study environments. Designed to adapt to a variety of learning styles, these versatile desks can be used individually or joined together in multiple configurations to support group work, collaboration, or independent study. Ergonomic desk shapes provide comfortable work surfaces while allowing efficient space planning and easy reconfiguration. The porcelain steel whiteboard surface creates an interactive workspace ideal for jotting notes, brainstorming ideas, and ...
Help students stay organized and healthy with the AlphaBetter 2.0 height-adjustable student desk with Book Box and Pendulum Bar. Available with gray laminate or markerboard top, this desk comfortably accommodates students of all sizes as they work or sketch ideas. The pendulum footrest allows students to redirect excess energy and continue to move, even as they sit – providing ergonomic support, increasing comfort, and promoting cardiovascular health. Great for boosting productivity and focus, this student desk has the added benefit of optional casters for better mobility throughout the ...
Encourage healthy movement and provide convenient storage with the AlphaBetter 2.0 height-adjustable student desk that features a high-pressure laminate top – available in gray or dray erase laminate – and under-surface book box. This desk comfortably accommodates students of all sizes as they work or sketch ideas. A pendulum footrest allows students to redirect excess energy and continue to move, even as they sit – providing ergonomic support, increasing comfort, and promoting cardiovascular health. Great for boosting productivity and focus, this student desk has the added benefit of ...