Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB2133792

MPN #: APSTLDC

Safco® Aberdeen Series Personal Storage Tower Including 2 File Drawers Mocha

Product Description
The Aberdeen Series Personal Storage Tower includes a 7 3/4" wardrobe section with a hanging rod and 4 adjustable shelves. The storage section includes two adjustable shelves on 1 1/4" increments with a total of 5" of adjustment. The file section includes two file drawers. There are curved metal pulls with a brushed nickel finish. Additional pull options are available. It ships in two cartons.

PRICE
$1,749.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height68-3/4 in

Product Details

Assembly RequiredYes
TypeCabinet
Frame Color FamilyBrown
ColorMocha
Top Color FamilyBrown
Number of Drawers2
DescriptionStorage Tower
Manufacturers Part NumberAPSTLDC
CollectionAberdeen
Top MaterialLaminate
BrandSafco

Warranty

WarrantyLifetime Limited